missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ WorkHorse™ Raised Panel Label Overlaminates
Description
- Made of clear polyester
- Made for Brady thermal transfer printable raised panel labels
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent |
| Color | Clear |
| Format | Roll |
| Material | Polyester (B-966B) |
| Product Type | Raised panel label overlaminate |
| For Use With (Application) | For Raised Panel Labels |
| Size (English) | 3 x 3.5 in. (W x H) |
| Thickness (English) | 0.0029 in. |