missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Wooden Test Tube Rack
Wooden Test Tube Rack features solid hardwood construction.
$27.57 - $41.04
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Brown |
| Material | Wood |
| Shape | Rectangular |
| Stackable | No |
Description
- Racks are polished to minimize damage to surface from spills
- One-Tier Rack: six 25 mm holes, six drying pins, 0.5 in. (1.3 cm) thick base
- Two-Tier Rack: 13-tube capacity, six drying pins
Specifications
| Not Autoclavable | |
| Wood | |
| No | |
| Test Tubes |
| Brown | |
| Rectangular | |
| Non-sterile | |
| Tube Rack |