missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Wooden Test Tube Rack
Description
- Racks are polished to minimize damage to surface from spills
- One-Tier Rack: six 25 mm holes, six drying pins, 0.5 in. (1.3 cm) thick base
- Two-Tier Rack: 13-tube capacity, six drying pins
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Brown |
| Holds | Tubes (20 mm), Tubes (25 mm) |
| Material | Wood |
| Positions | 6 and 7 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Test Tubes |
| Diameter (Metric) Opening | 25 mm and 20 mm |
| Show More |