missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Wooden Slide Staining Bottle Stands
Convenient wooden slide staining bottle stands keep your microscope staining supplies organized and easy to access with a tiered configuration, cut out wells for bottles, and slots to hold up to 5 slides.
$141.50 - $168.60
Specifications
| Product Type | Staining Rack |
|---|---|
| Includes | None |
| Autoclavable | Autoclavable |
| Color | Brown |
| Material | Wood |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Width (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Width (Metric) | Price | Quantity | ||||
|
S39741
|
Eisco™
BI0096A |
12 x 30mL bottles | 305 mm |
Each for $141.50
|
|
||||
|
S39742
|
Eisco™
BI0096B |
12 x 60mL bottles | 324 mm |
Each for $157.77
|
|
||||
|
S39743
|
Eisco™
BI0096C |
12 x 125mL bottles | 356 mm |
Each for $168.60
|
|
||||
Description
- Made from polished hardwood
- Precisely cut wells secure up to 12 bottles
- Tiered design makes locating and accessing dropping bottles easier
- Slots to hold up to 5 (75 x 25 mm) slides
Warranty
1 year limited manufacturer warranty
Specifications
| Staining Rack | |
| Autoclavable | |
| Wood | |
| Rectangular | |
| Microscopy | |
| 57 mm |
| None | |
| Brown | |
| 12 | |
| Non-sterile | |
| 1 |