missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Wooden Slide Staining Bottle Stands
Convenient wooden slide staining bottle stands keep your microscope staining supplies organized and easy to access with a tiered configuration, cut out wells for bottles, and slots to hold up to 5 slides.
Supplier: Eisco™ BI0096A
Description
- Made from polished hardwood
- Precisely cut wells secure up to 12 bottles
- Tiered design makes locating and accessing dropping bottles easier
- Slots to hold up to 5 (75 x 25 mm) slides
Warranty
1 year limited manufacturer warranty
Specifications
| Staining Rack | |
| Autoclavable | |
| 30 mL Bottles | |
| 12 | |
| Non-sterile | |
| 12 x 30mL bottles | |
| 12.5 x 6 x 2.25 in. | |
| 305 mm |
| None | |
| Brown | |
| Wood | |
| Rectangular | |
| Microscopy | |
| 1 | |
| 152 mm | |
| 57 mm |