missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Wooden Microscope Slide Storage Box

Catalog No. S89495
Change view
Click to view available options
:
Color: Brown
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S89495 Color: Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S89495 Supplier Eisco™ Supplier No. BI0002CB
Only null left

Eisco™ Wooden Microscope Slide Storage Box can hold up to 25 slides and includes an index inside the box cover.

  • Wooden slide storage box
  • Holds 25 slides 25 x 75 mm
  • Lift off lid
  • Inner lid contains index for easy identification of contents

Warranty

1 year limited manufacturer warranty

Specifications

Type Slide Holder
Slide Capacity 25
Color Brown
Device Holds Slides
Height (English) 1.7 in.
Height (Metric) 4.3 cm
Includes Base and lid
Length (English) 7.7 in.
Length (English) Slide 3 in.
Length (Metric) 19.6 cm
Length (Metric) Slide 75 mm
Material Wood
Stackable Yes
Width (English) 4.5 in.
Width (English) Slide 1 in.
Width (Metric) 11.4 cm
Width (Metric) Slide 25 mm
Show More Show Less