missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wood Wall Cabinet, 42 in. Wide
GREENER_CHOICE

Catalog No. FB4792HO7
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB4792HO7 Mocha Stain Oak Veneer
FB4792HM1 Natural Stain Maple Veneer
FB4792HM2 Honey Stain Maple Veneer
FB4792HM3 Amber Stain Maple Veneer
FB4792HM4 Auburn Stain Maple Veneer
FB4792HM5 Harvest Stain Maple Veneer
FB4792HM7 Mocha Stain Maple Veneer
FB4792HO1 Natural Stain Oak Veneer
FB4792HO2 Honey Stain Oak Veneer
FB4792HO3 Amber Stain Oak Veneer
FB4792HO4 Auburn Stain Oak Veneer
FB4792HO5 Harvest Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB4792HO7

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Wood Wall Cabinets bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Wall Cabinets come with two adjustable shelves.
  • Framed Glass Doors will have tempered safety glass and have solid wood rails and stiles.

Compliance

SEFA 8

Specifications

Product Type Cabinet
No. of Shelves 2
No. of Doors 2
Height (English) 31.25 in.
Warranty 2 years
Color Mocha Stain
Cabinet Type Wall
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Door Type Framed Glass Door
Height (Metric) 79.4 cm
Hinge Side Left and Right
Width (Metric) 106.7 cm
Width (English) 42 in.
Material Oak Veneer
Show More Show Less