missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wood Wall Cabinet, 42 in. Wide
GREENER_CHOICE

Catalog No. FB472XO7
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB472XO7 Mocha Stain Oak Veneer
FB472XM1 Natural Stain Maple Veneer
FB472XM2 Honey Stain Maple Veneer
FB472XM3 Amber Stain Maple Veneer
FB472XM4 Auburn Stain Maple Veneer
FB472XM5 Harvest Stain Maple Veneer
FB472XM7 Mocha Stain Maple Veneer
FB472XO1 Natural Stain Oak Veneer
FB472XO2 Honey Stain Oak Veneer
FB472XO3 Amber Stain Oak Veneer
FB472XO4 Auburn Stain Oak Veneer
FB472XO5 Harvest Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 missing translation for 'options'
Catalog No. FB472XO7

Fisherbrand™ Wood Wall Cabinets bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Wall Cabinets come with two adjustable shelves.

Compliance

SEFA 8

Specifications

Product Type Cabinet
Width (English) 42 in.
Hinge Side Left and Right
Width (Metric) 106.7 cm
No. of Doors 2
Height (Metric) 79.4 cm
Height (English) 31.25 in.
Warranty 2 years
No. of Shelves 2
Depth (Metric) 32.7 cm
Door Type Solid Door
Color Mocha Stain
Cabinet Type Wall
Depth (English) 12.875 in.
Material Oak Veneer
Show More Show Less