missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wood Wall Cabinet, 24 in. Wide
Fisherbrand™ Wood Wall Cabinets bring quality, warmth and durability to your laboratory.
$2,634.69 - $2,787.97
Specifications
| Cabinet Type | Wall |
|---|---|
| Depth (English) | 12.875 in. |
| Depth (Metric) | 32.7 cm |
| Door Type | Solid Door |
| Height (English) | 31.25 in. |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
FB4508M1
|
N/A | Natural Stain | Maple Veneer |
N/A
|
|
||||
|
FB4508M2
|
N/A | Honey Stain | Maple Veneer |
N/A
|
|
||||
|
FB4508M3
|
N/A | Amber Stain | Maple Veneer |
N/A
|
|
||||
|
FB4508M4
|
N/A | Auburn Stain | Maple Veneer |
N/A
|
|
||||
|
FB4508M5
|
N/A | Harvest Stain | Maple Veneer |
N/A
|
|
||||
|
FB4508M7
|
N/A | Mocha Stain | Maple Veneer |
N/A
|
|
||||
|
FB4508O1
|
N/A | Natural Stain | Oak Veneer |
N/A
|
|
||||
|
FB4508O2
|
N/A | Honey Stain | Oak Veneer |
N/A
|
|
||||
|
FB4508O3
|
N/A | Amber Stain | Oak Veneer |
N/A
|
|
||||
|
FB4508O4
|
N/A | Auburn Stain | Oak Veneer |
N/A
|
|
||||
|
FB4508O5
|
N/A | Harvest Stain | Oak Veneer |
N/A
|
|
||||
|
FB4508O7
|
N/A | Mocha Stain | Oak Veneer |
N/A
|
|
||||
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wall Cabinets come with two adjustable shelves.
Compliance
SEFA 8
Specifications
| Wall | |
| 32.7 cm | |
| 31.25 in. | |
| Left | |
| 2 | |
| 24 in. | |
| Cabinet |
| 12.875 in. | |
| Solid Door | |
| 79.4 cm | |
| 1 | |
| 2 years | |
| 60.1 cm |