missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wood Wall Cabinet, 24 in. Wide
GREENER_CHOICE

Catalog No. FB4508O7
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB4508O7 Mocha Stain Oak Veneer
FB4508M1 Natural Stain Maple Veneer
FB4508M2 Honey Stain Maple Veneer
FB4508M3 Amber Stain Maple Veneer
FB4508M4 Auburn Stain Maple Veneer
FB4508M5 Harvest Stain Maple Veneer
FB4508M7 Mocha Stain Maple Veneer
FB4508O1 Natural Stain Oak Veneer
FB4508O2 Honey Stain Oak Veneer
FB4508O3 Amber Stain Oak Veneer
FB4508O4 Auburn Stain Oak Veneer
FB4508O5 Harvest Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB4508O7

Fisherbrand™ Wood Wall Cabinets bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Wall Cabinets come with two adjustable shelves.

Compliance

SEFA 8

Specifications

Product Type Cabinet
Door Type Solid Door
Height (English) 31.25 in.
No. of Shelves 2
Warranty 2 years
Width (English) 24 in.
No. of Doors 1
Width (Metric) 60.1 cm
Height (Metric) 79.4 cm
Cabinet Type Wall
Hinge Side Left
Color Mocha Stain
Depth (English) 12.875 in.
Depth (Metric) 32.7 cm
Material Oak Veneer
Show More Show Less