missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wood Wall Cabinet, 18 in. Wide
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wall Cabinets come with two adjustable shelves.
- Framed Glass Doors will have tempered safety glass and have solid wood rails and stiles.
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Cabinet |
| Height (Metric) | 79.4 cm |
| No. of Shelves | 2 |
| Width (Metric) | 45.7 cm |
| Door Type | Framed Glass Door |
| Hinge Side | Right |
| No. of Doors | 1 |
| Warranty | 2 years |
| Width (English) | 18 in. |
| Height (English) | 31.25 in. |
| Show More |