missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wood Tall Cabinet, 48 in. Wide
Fisherbrand™ Wood Tall Cabinets bring quality, warmth and durability to your laboratory.
$13505.86 - $14318.00
Specifications
| Cabinet Type | Tall |
|---|---|
| Depth (English) | 22.5 in. |
| Depth (Metric) | 57.2 cm |
| Door Type | Framed Glass Door |
| Height (English) | 84 in. |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
FB5728HM1
|
N/A | Natural Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB5728HM2
|
N/A | Honey Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB5728HM3
|
N/A | Amber Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB5728HM4
|
N/A | Auburn Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB5728HM5
|
N/A | Harvest Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB5728HM7
|
N/A | Mocha Stain | Maple Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB5728HO1
|
N/A | Natural Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB5728HO2
|
N/A | Honey Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB5728HO3
|
N/A | Amber Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB5728HO4
|
N/A | Auburn Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB5728HO5
|
N/A | Harvest Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
FB5728HO7
|
N/A | Mocha Stain | Oak Veneer |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Tall Cabinets come standard with 3-point cabinet latching system.
- 4 adjustable shelves
- 1 fixed shelf, center shelf is fixed
- Framed Glass Doors will have tempered safety glass and have solid wood rails and stiles.
Compliance
SEFA 8
Specifications
| Tall | |
| 57.2 cm | |
| 84 in. | |
| Left and Right | |
| 2 | |
| 2 years | |
| 121.9 cm |
| 22.5 in. | |
| Framed Glass Door | |
| 213.4 cm | |
| 3-Point cabinet latching system with lock | |
| 5 | |
| 48 in. | |
| Floor Cabinet |