missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wood Tall Cabinet, 48 in. Wide

Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Tall Cabinets come standard with 3-point cabinet latching system.
- 4 adjustable shelves
- 1 fixed shelf, center shelf is fixed
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Floor Cabinet |
| Width (Metric) | 121.9 cm |
| Door Type | Solid Door |
| Warranty | 2 years |
| Includes | 3-Point cabinet latching system with lock |
| No. of Doors | 2 |
| Width (English) | 48 in. |
| Hinge Side | Left and Right |
| Color | Mocha Stain |
| No. of Shelves | 5 |
| Show More |