missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wood Tall Cabinet, 36 in. Wide
GREENER_CHOICE

Catalog No. p-7146199
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB5724HM1 Natural Stain Maple Veneer
FB5724HM2 Honey Stain Maple Veneer
FB5724HM3 Amber Stain Maple Veneer
FB5724HM4 Auburn Stain Maple Veneer
FB5724HM5 Harvest Stain Maple Veneer
FB5724HM7 Mocha Stain Maple Veneer
FB5724HO1 Natural Stain Oak Veneer
FB5724HO2 Honey Stain Oak Veneer
FB5724HO3 Amber Stain Oak Veneer
FB5724HO4 Auburn Stain Oak Veneer
FB5724HO5 Harvest Stain Oak Veneer
FB5724HO7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB5724HM1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Wood Tall Cabinets bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Tall Cabinets come standard with 3-point cabinet latching system.
  • 4 adjustable shelves
  • 1 fixed shelf, center shelf is fixed
  • Framed Glass Doors will have tempered safety glass and have solid wood rails and stiles.

Compliance

SEFA 8

Specifications

Product Type Floor Cabinet
Depth (Metric) 57.2 cm
Door Type Framed Glass Door
Height (English) 84 in.
Height (Metric) 213.4 cm
Color Natural Stain
No. of Doors 2
Cabinet Type Tall
Depth (English) 22.5 in.
Includes 3-Point cabinet latching system with lock
Width (English) 36 in.
Width (Metric) 91.4 cm
Hinge Side Left and Right
No. of Shelves 5
Warranty 2 years
Material Maple Veneer
Show More Show Less