missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wood Tall Cabinet, 36 in. Wide

Fisherbrand™ Wood Tall Cabinets bring quality, warmth and durability to your laboratory.

$9888.86 - $10480.31

Specifications

Cabinet Type Tall
Depth (English) 22.5 in.
Depth (Metric) 57.2 cm
Door Type Solid Door
Height (English) 84 in.
View More Specs

Products 12
Catalog Number Mfr. No. Color Material Price Quantity  
Catalog Number Mfr. No. Color Material Price Quantity  
FB5688M1
View Documents
N/A Natural Stain Maple Veneer N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FB5688M2
View Documents
N/A Honey Stain Maple Veneer N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FB5688M3
View Documents
N/A Amber Stain Maple Veneer N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FB5688M4
View Documents
N/A Auburn Stain Maple Veneer N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FB5688M5
View Documents
N/A Harvest Stain Maple Veneer N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FB5688M7
View Documents
N/A Mocha Stain Maple Veneer N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
FB5688O1
View Documents
N/A Natural Stain Oak Veneer
Each for $9,888.86
Only null left
 
FB5688O2
View Documents
N/A Honey Stain Oak Veneer
Each for $9,888.86
Only null left
 
FB5688O3
View Documents
N/A Amber Stain Oak Veneer
Each for $9,888.86
Only null left
 
FB5688O4
View Documents
N/A Auburn Stain Oak Veneer
Each for $9,888.86
Only null left
 
FB5688O5
View Documents
N/A Harvest Stain Oak Veneer
Each for $9,888.86
Only null left
 
FB5688O7
View Documents
N/A Mocha Stain Oak Veneer
Each for $9,888.86
Only null left
 
Description

Description

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Tall Cabinets come standard with 3-point cabinet latching system.
  • 4 adjustable shelves
  • 1 fixed shelf, center shelf is fixed

Compliance

SEFA 8

Specifications

Specifications

Tall
57.2 cm
84 in.
Left and Right
2
2 years
91.4 cm
22.5 in.
Solid Door
213.4 cm
3-Point cabinet latching system with lock
5
36 in.
Floor Cabinet
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'