missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wood Suspended Pencil Drawer
GREENER_CHOICE

Catalog No. FB7012S18O7
Change view
Click to view available options
Material:
Wood (Maple Veneer)
Wood (Oak Veneer)
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Color
FB7012S18O7 Wood (Oak Veneer) Mocha Stain
FB7012S18M1 Wood (Maple Veneer) Natural Stain
FB7012S18M2 Wood (Maple Veneer) Honey Stain
FB7012S18M3 Wood (Maple Veneer) Amber Stain
FB7012S18M4 Wood (Maple Veneer) Auburn Stain
FB7012S18M5 Wood (Maple Veneer) Harvest Stain
FB7012S18M7 Wood (Maple Veneer) Mocha Stain
FB7012S18O1 Wood (Oak Veneer) Natural Stain
FB7012S18O2 Wood (Oak Veneer) Honey Stain
FB7012S18O3 Wood (Oak Veneer) Amber Stain
FB7012S18O4 Wood (Oak Veneer) Auburn Stain
FB7012S18O5 Wood (Oak Veneer) Harvest Stain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB7012S18O7
Only null left

Fisherbrand™ Wood Suspended Pencil Drawer brings quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Designed to be hung from one of the Fisherbrand™ table systems.
  • Hanging hardware is included.

Compliance

SEFA 8

Specifications

Color Mocha Stain
Material Wood (Oak Veneer)
Includes Hanging Hardware
For Use With (Equipment) Fisherbrand Table System
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Height (English) 4.875 in.
Height (Metric) 12.4 cm
Width (English) 18 in.
Width (Metric) 45.7 cm