missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wood Apron Face Rail, 36 in. Wide

Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Used to span and support knee space areas between two cabinets.
- Painted Steel Apron Rails should be used as the sub frame and is ordered separately.
- The Wood Apron Face Rail is attached to the Painted Steel Apron Rail.
- Attachment hardware is included.
- Rails can be cut to fit in the field to suit available space.
Compliance
SEFA 8
Specifications
Specifications
| Color | Amber Stain |
| Material | Wood (Maple Veneer) |
| Includes | Attachment Hardware |
| For Use With (Equipment) | Painted Steel Apron Rails |
| Depth (English) | 0.75 in. |
| Depth (Metric) | 1.9 cm |
| Height (English) | 2.5 in. |
| Height (Metric) | 6.4 cm |
| Width (English) | 36 in. |
| Width (Metric) | 91.4 cm |