missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wood Apron Face Rail, 36 in. Wide
GREENER_CHOICE

Catalog No. FB6974W36M1
Change view
Click to view available options
Color:
Honey Stain
Natural Stain
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
FB6974W36M1 Natural Stain
FB6974W36M2 Honey Stain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB6974W36M1
Only null left

Fisherbrand™ Wood Apron Face Rails bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Used to span and support knee space areas between two cabinets.
  • Painted Steel Apron Rails should be used as the sub frame and is ordered separately.
  • The Wood Apron Face Rail is attached to the Painted Steel Apron Rail.
  • Attachment hardware is included.
  • Rails can be cut to fit in the field to suit available space.

Compliance

SEFA 8

Specifications

Color Natural Stain
Material Wood (Maple Veneer)
Includes Attachment Hardware
For Use With (Equipment) Painted Steel Apron Rails
Depth (English) 0.75 in.
Depth (Metric) 1.9 cm
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Width (English) 36 in.
Width (Metric) 91.4 cm