missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Women's Black Short Sleeve Industrial Work Shirt
Work shirt ideal for a wide variety of jobs nad designed to work hard for you. It is constructed of permanent press poplin with mitered front pockets.
Supplier: Dickies 5350BKRGXL
Description
- Number of Pockets: 2
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 4.25 oz. Poplin
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resitant
- Collar: Two piece convertible collar
- Pocket: Hex chest pockets
- Fade resistant
- Dickies logo at bottom and on the side of left pocket
- Country of Origin: Imported, Imported Fabric
- Gender: Female
- Brand: Dickies™
Specifications
| X-Large (Regular) | |
| Cotton, Polyester | |
| Gripper | |
| Short Sleeve |
| Women's | |
| Black | |
| Sewn |