missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Women's Black Short Sleeve Industrial Work Shirt
Work shirt ideal for a wide variety of jobs nad designed to work hard for you. It is constructed of permanent press poplin with mitered front pockets.
$41.39 - $41.39
Specifications
| Gender | Women's |
|---|---|
| Material | Cotton, Polyester |
| Color | Black |
| Neck Style | Gripper |
| Seam Type | Sewn |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17005567
|
Dickies
5350BKRGS |
Small (Regular) |
Each for $41.39
|
|
|||||
|
17005568
|
Dickies
5350BKRGM |
Medium (Regular) |
Each for $41.39
|
|
|||||
|
17005569
|
Dickies
5350BKRGL |
Large (Regular) |
Each for $41.39
|
|
|||||
|
17005570
|
Dickies
5350BKRGXL |
X-Large (Regular) |
Each for $41.39
|
|
|||||
|
17005571
|
Dickies
5350BKRG2XL |
2X-Large (Regular) |
Each for $41.39
|
|
|||||
Description
- Number of Pockets: 2
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 4.25 oz. Poplin
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resitant
- Collar: Two piece convertible collar
- Pocket: Hex chest pockets
- Fade resistant
- Dickies logo at bottom and on the side of left pocket
- Country of Origin: Imported, Imported Fabric
- Gender: Female
- Brand: Dickies™
Specifications
| Women's | |
| Black | |
| Sewn |
| Cotton, Polyester | |
| Gripper | |
| Short Sleeve |