missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Women's Black Industrial 774™ Work Pant
Work pants that sit slightly below the waist with a traditional fit through the seat and thigh. The tough polyester/cotton twill resists wrinkles and releases stains. It's a clean, straightforward look versatile enough for women in all types of work.
Supplier: Dickies FP74BK0632
Description
- Number of Pockets: 4
- Primary Closure: Hook and Eye
- Wash Care: Home Wash
- Fabric: Body: 8.5 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Stain Release
- Closure: Metal hook and eye, Ratcheting brass zipper
- Pocket: Welt back pockets, Dyed to match button secures left back pocket
- Waistband: Inner-lined, two piece waistband, 2 in.
- Two back welt pockets - left with button closure
- Distinctive tunnel belt loops
- Resists wrinkles
- Stain release
- Country of Origin: Imported, Imported Fabric
- Fit Details: Sits slightly below the waist, Traditional fit in seat and thigh
- Gender: Female
- Brand: Dickies™
Specifications
| 6 | |
| Polyester, Cotton | |
| Open | |
| 4 |
| Women's | |
| Black | |
| Stitched | |
| 32 in. |