missing translation for 'onlineSavingsMsg'
Learn More

Dickies Women's Black Industrial 774™ Work Pant

Catalog No. p-7227961
Change view
Click to view available options
Size:
10
12
14
16
18
2
20
22
24
4
6
8
Size (English) Inseam:
28 in.
32 in.
34 in.
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Inseam
17005258 2 32 in.
17005259 4 32 in.
17005260 6 28 in.
17005261 6 32 in.
17005262 8 28 in.
17005263 8 32 in.
17005264 8 34 in.
17005265 10 28 in.
17005266 10 32 in.
17005267 10 34 in.
17005268 12 28 in.
17005269 12 32 in.
17005270 12 34 in.
17005271 14 28 in.
17005272 14 32 in.
17005273 14 34 in.
17005274 16 28 in.
17005275 16 32 in.
17005276 16 34 in.
17005277 18 28 in.
17005278 18 32 in.
17005279 18 34 in.
17005280 20 32 in.
17005281 22 32 in.
17005282 24 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 17005258 Supplier Dickies Supplier No. FP74BK 02 32
Only null left

Work pants that sit slightly below the waist with a traditional fit through the seat and thigh. The tough polyester/cotton twill resists wrinkles and releases stains. It's a clean, straightforward look versatile enough for women in all types of work.

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye, Ratcheting brass zipper
  • Pocket: Welt back pockets, Dyed to match button secures left back pocket
  • Waistband: Inner-lined, two piece waistband, 2 in.
  • Two back welt pockets - left with button closure
  • Distinctive tunnel belt loops
  • Resists wrinkles
  • Stain release
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below the waist, Traditional fit in seat and thigh
  • Gender: Female
  • Brand: Dickies™

Specifications

Size 2
Gender Women's
Material Polyester, Cotton
Color Black
Ankle Style Open
Seam Type Stitched
No. of Pockets 4
Size (English) Inseam 32 in.