missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Standard Length Wobble-not™ Low-Insertion Force Serological Pipet
An innovative 2-tiered plug end design that helps decrease insertion force, while increasing pipet stability in your controller. This design allows for less jamming and less dripping for easier and more accurate pipetting, with less risk of contamination.
$110.35 - $827.00
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Sterility | Sterile |
| Graduated | Yes |
| Tip Style | Serological |
| Type | Standard Length Wobble-not Pipet |
| Catalog Number | Mfr. No. | Volume (Metric) | Packaging Type | Negative Graduations | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Packaging Type | Negative Graduations | Price | Quantity | |||
|
10-101-115
|
VistaLab™ Technologies
40900005 |
5 mL | Individually paper/plastic wrapped | 3 mL |
Case of 200 Each for $110.35
|
|
|||
|
10101138
|
VistaLab™ Technologies
MLA41900005 |
5 mL | Individually plastic/plastic wrapped | 3 mL |
Case of 200 Each for $124.31
|
|
|||
|
10-101-134
|
VistaLab™ Technologies
MLA42900005 |
5 mL | Bulk, bag | 3 mL |
Case of 500 Each for $378.56
|
|
|||
|
10-101-103
|
VistaLab™ Technologies
40900010 |
10 mL | Individually paper/plastic wrapped | 3 mL |
Case of 200 Each for $116.98
|
|
|||
|
10101139
|
VistaLab™ Technologies
MLA41900010 |
10 mL | Individually plastic/plastic wrapped | 3 mL |
Case of 200 Each for $132.35
|
|
|||
|
10-101-135
|
VistaLab™ Technologies
MLA42900010 |
10 mL | Bulk, bag | 3 mL |
Case of 400 Each for $321.88
|
|
|||
|
10-101-104
|
VistaLab™ Technologies
40900025 |
25 mL | Individually paper/plastic wrapped | 8 mL |
Case of 200 Each for $237.80
|
|
|||
|
10101140
|
VistaLab™ Technologies
MLA41900025 |
25 mL | Individually plastic/plastic wrapped | 8 mL |
Case of 200 Each for $269.22
|
|
|||
|
10-101-136
|
VistaLab™ Technologies
MLA42900025 |
25 mL | Bulk, bag | 8 mL |
Case of 150 Each for $246.50
|
|
|||
|
10101105
|
VistaLab™ Technologies
40900050 |
50 mL | Individually paper/plastic wrapped | 8 mL |
Case of 100 Each for $334.53
|
|
|||
|
10101141
|
VistaLab™ Technologies
MLA41900050 |
50 mL | Individually plastic/plastic wrapped | 8 mL |
Case of 100 Each for $378.53
|
|
|||
|
10-101-137
|
VistaLab™ Technologies
MLA42900050 |
50 mL | Bulk, bag | 8 mL |
Case of 100 Each for $460.91
|
|
|||
|
10-101-142
|
VistaLab™ Technologies
MLA40900100 |
100 mL | Individually paper/plastic | 0 mL |
Case of 50 Each for $730.60
|
|
|||
|
10-101-143
|
VistaLab™ Technologies
MLA41900100 |
100 mL | Individually plastic/plastic | 0 mL |
Case of 50 Each for $827.00
|
|
|||
|
10-101-144
|
VistaLab™ Technologies
MLA42900100 |
100 mL | Bulk, bag | 0 mL |
Case of 60 Each for $787.63
|
|
|||
Description
- Packaging: Individually wrapped in paper/plastic, Individually Wrapped in plastic/plastic, Bulk packed in plastic resealable bags
- Sterile – RNase/DNase free, Non-pyrogenic
- Accuracy ± 2% at full volume
- Filter at plug end made of porous polypropylene
- Ultra-clear markings
- Sterilized to SAL 10-6
Specifications
| Not Autoclavable | |
| Yes | |
| Standard Length Wobble-not Pipet | |
| ali-Q or any Pipet Controller |
| Sterile | |
| Serological | |
| Single-use |