missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Standard Length Wobble-not™ Low-Insertion Force Serological Pipet
An innovative 2-tiered plug end design that helps decrease insertion force, while increasing pipet stability in your controller. This design allows for less jamming and less dripping for easier and more accurate pipetting, with less risk of contamination.
Supplier: VistaLab™ Technologies 40900025
Description
- Packaging: Individually wrapped in paper/plastic, Individually Wrapped in plastic/plastic, Bulk packed in plastic resealable bags
- Sterile – RNase/DNase free, Non-pyrogenic
- Accuracy ± 2% at full volume
- Filter at plug end made of porous polypropylene
- Ultra-clear markings
- Sterilized to SAL 10-6
Specifications
| ± 2% at full volume | |
| Polystyrene, Polypropylene | |
| Yes | |
| 12.5 in. | |
| 200/case | |
| Individually paper/plastic wrapped | |
| 25 mL | |
| Standard Length Wobble-not Pipet | |
| ali-Q or any Pipet Controller |
| Not Autoclavable | |
| Sterile | |
| 0.2 mL | |
| 8 mL | |
| Serological | |
| Red | |
| 330 mm | |
| Single-use |