missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Wire Gauge
For measuring the diameter of wire.
$67.75
Specifications
| Ceramic Center | No Ceramic Center |
|---|---|
| Description | Plain |
| Material | Iron |
| Type | Wire Gauze |
| Edges | Folded |
Description
- Made from iron
- Plain
Specifications
| No Ceramic Center | |
| Iron | |
| Folded | |
| Square |
| Plain | |
| Wire Gauze | |
| Measuring the Diameter of Wire |