missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Wire Gauze
Description
- Iron wire gauze
- Invaluable component of any chemistry lab
- Long lasting, heat and tear resistant iron
Specifications
Specifications
| Dimensions (L x W) | 5 x 5 in. |
| Length (English) | 5 in. |
| Width (English) | 5 in. |
| Length (Metric) | 127 mm |
| Product Type | Wire Gauze |
| Width (Metric) | 127 mm |
| Ceramic Center | No Ceramic Center |
| Edges | Folded |
| Shape | Square |
| For Use With (Application) | Measuring the Diameter of Wire |
| Show More |