missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wire and Cable Identification BBP33 Labels: Three per Row
Wire and Cable Identification BBP33 Labels (Three per Row) are permanent or repositionable. Once applied, B-498 CleanLift™ Series Vinyl Cloth is there to stay, unless you want to change it.
Specifications
| Color | White |
|---|---|
| Display | Consignment |
| Format | Die-cut |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Catalog Number | Mfr. No. | Adhesive Type | Finish | Material | Height (English) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Adhesive Type | Finish | Material | Height (English) | Price | Quantity & Availability | ||
|
19140808
|
Brady™
B3389498 |
Rubber, Repositionable | Gloss | Vinyl Cloth | 1.4 in. |
N/A
|
|
||
|
19140655
|
Brady™
B33144499 |
Acrylic, Permanent | Matte | Nylon Cloth | 0.5 in. |
N/A
|
|
||
Description
- The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
- Semi-gloss finish for crisp, clean look
Specifications
| White | |
| Die-cut | |
| Thermal Transfer | |
| Non-sterile | |
| 3 |
| Consignment | |
| Single-side Printable | |
| Identification Label | |
| BBP™ 33 Printer | |
| -40°C |