missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Wire and Cable Identification BBP33 Labels: Three per Row

Wire and Cable Identification BBP33 Labels (Three per Row) are permanent or repositionable. Once applied, B-498 CleanLift™ Series Vinyl Cloth is there to stay, unless you want to change it.

Supplier:  Brady™ B33144499

 View more versions of this product

Catalog No. 19140655


Only null left

Description

Description

  • The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for excellent print quality
  • Semi-gloss finish for crisp, clean look
Specifications

Chemical Identifiers

White
Die-cut
Thermal Transfer
Non-sterile
3
Consignment
Single-side Printable
Identification Label
BBP™ 33 Printer
-40°C

Specifications

Autoclavable
Acrylic, Permanent
Consignment
Die-cut
Single-side Printable
Identification Label
Inside-panel component label
15.24 mm
-40°C
1500/Pk.
-40°F to 193°F
80 lb./in.
0.166 mm
0.5 in.
12.7 mm
0.5 in.
0.5 in.
B33-144-499
CSA, RoHS, UL
White
Matte
Nylon Cloth
Thermal Transfer
Non-sterile
BBP™ 33 Printer
3
1500 Labels/Box
Rectangle with Circle
-40°C to +89.4°C
0.0065 in.
0.5 x 0.5 in. (12.7 x 12.7 mm)
0.5 in.
48.26 mm
12.70 mm
12.7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions