Learn More
Thermo Scientific™ Wide-Mouth Tall-Profile Clear Glass Jars with Closure

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with these wide-mouth, tall-profile clear glass jars with closure when light protection is not required.
$163.47 - $313.76
Specifications
| Color | Clear |
|---|---|
| Description | Clear Glass Tall Jar |
| Material | Glass (Type 3) |
| Closure Color | White |
| Liner Material | PTFE |
| Catalog Number | Mfr. No. | Capacity (Metric) | Level | Closure Size | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Level | Closure Size | Price | Quantity & Availability | |||
0571956
![]() |
Thermo Scientific™
221 0125 |
125 mL | Processed | 48-400 mm |
Case of 12 Each for $191.91
|
|
|||
0571954
![]() |
Thermo Scientific™
121 0125 |
125 mL | Unprocessed | 48-400 mm |
Case of 12 Each for $163.47
|
|
|||
0571958
![]() |
Thermo Scientific™
321 0125 |
125 mL | Certified | 48-400 mm |
Case of 12 Each for $219.65
|
|
|||
05719271
![]() |
Thermo Scientific™
121 0250 |
250 mL | Unprocessed | 58-400 mm |
Case of 12 Each for $191.91
|
|
|||
05719270
![]() |
Thermo Scientific™
321 0250 |
250 mL | Certified | 58-400 mm |
Case of 12 Each for $238.85
|
|
|||
0571962
![]() |
Thermo Scientific™
221 0250 |
250 mL | Processed | 58-400 mm |
Case of 12 Each for $211.38
|
|
|||
05719273
![]() |
Thermo Scientific™
321 0500 |
500 mL | Certified | 70-400 mm |
Case of 12 Each for $260.26
|
|
|||
0571973
![]() |
Thermo Scientific™
221 0500 |
500 mL | Processed | 70-400 mm |
Case of 12 Each for $227.18
|
|
|||
0571981
![]() |
Thermo Scientific™
121 1000 |
950 mL | Unprocessed | 89-400 mm |
Case of 12 Each for $248.12
|
|
|||
0571989
![]() |
Thermo Scientific™
321 1000 |
950 mL | Certified | 89-400 mm |
Case of 12 Each for $313.76
|
|
|||
05719281B
![]() |
Thermo Scientific™
221 2000 |
2000 mL | Processed | 83-400 mm |
Case of 6 Each for $211.68
|
|
|||
05719275A
![]() |
Thermo Scientific™
321 2000 |
2000 mL | Certified | 83-400 mm |
Case of 6 Each for $248.12
|
|
|||
05719280
![]() |
Thermo Scientific™
221 4000 |
4000 mL | Processed | 110-400 mm |
Case of 4 Each for $289.44
|
|
|||
05719281
![]() |
Thermo Scientific™
121 4000 |
4000 mL | Unprocessed | 110-400 mm |
Case of 4 Each for $243.24
|
|
|||
05719279
![]() |
Thermo Scientific™
321 4000 |
4000 mL | Certified | 110-400 mm |
Case of 4 Each for $299.00
|
|
|||
Description
Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with Thermo Scientific™ Wide-Mouth Tall-Profile Clear Glass Jars when light protection is not required. Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
- Clear Type III soda-lime glass jar
- PTFE-lined white polypropylene closed-top cap
- Sizes range from 125 to 4000mL
- Closures assembled on bottles
Certified jars come with the following features:
- Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each jar individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
- Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping
Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.
Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.
Specifications
| Clear | |
| Glass (Type 3) | |
| PTFE | |
| Jar | |
| Closed-top Cap |
| Clear Glass Tall Jar | |
| White | |
| Wide | |
| Polypropylene |