missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Wide-Mouth Short-Profile Clear Glass Jars with Closure
GREENER_CHOICE

Catalog No. 0571959
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
2000 mL
Level:
Certified
Processed
Unprocessed
Closure Size:
53-400 mm
58-400 mm
70-400 mm
89-400 mm
110-400 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level Closure Size
0571959 250 mL Unprocessed 70-400 mm
05719258 60 mL Unprocessed 53-400 mm
05719257 60 mL Certified 53-400 mm
0571951 60 mL Processed 53-400 mm
0571957 125 mL Certified 58-400 mm
0571955 125 mL Processed 58-400 mm
0571953 125 mL Unprocessed 58-400 mm
0571965 250 mL Certified 70-400 mm
0571961 250 mL Processed 70-400 mm
0571976 500 mL Certified 89-400 mm
0571972 500 mL Processed 89-400 mm
05719275 2000 mL Certified 110-400 mm
05719277 2000 mL Unprocessed 110-400 mm
05719276 2000 mL Processed 110-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 0571959 Supplier Thermo Scientific™ Supplier No. 1200250
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with these wide-mouth, short-profile clear glass jars with closure when light protection is not required.

Collect soil, sludge and waste samples for a variety of organic and inorganic target analytes with Thermo Scientific™ Wide-Mouth Short-Profile Clear Glass Jars when light protection is not required. Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear Type III soda-lime glass jar
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 60 to 2000mL
  • Closures assembled on bottles

Includes:

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Certification Parameters None
Color Clear
Description Clear Glass Short Jar
Diameter (English) 2.87 in.
Diameter (English) Inner Neck 2 in.
Diameter (Metric) Inner Neck 50.8 mm
Material Glass (Type 3)
No. per Case 12
Replacement Closure B167-7000BL
Closure Color White
Level Unprocessed
Liner Material PTFE
Volume (English) Brim 9 oz.
Volume (Metric) Brim 268 mL
Mouth Wide
Height (Metric) 89 mm
Height (English) 3.5 in.
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 73 mm
Closure Type Closed-top Cap
Capacity (English) 8 oz.
Certifications/Compliance None
Product Type Jar
Show More Show Less