missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps

Catalog No. FB02912036A
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
950 mL
3840 mL
Neck Finish:
33-400
38-400
53-400
89-400
Quantity:
12
150
24
260
4
425
48
72
950
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish Quantity
FB02912036A 3840 mL 89-400 4
FB02912019A 60 mL 33-400 950
FB02912031A 60 mL 33-400 48
FB02912021A 120 mL 38-400 425
FB02912032A 120 mL 38-400 48
FB02912022A 250 mL 53-400 260
FB02912034A 250 mL 53-400 48
FB02912018A 500 mL 53-400 150
FB02912030A 500 mL 53-400 24
FB02912020A 950 mL 53-400 72
FB02912038A 950 mL 53-400 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. FB02912036A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for use with water based chemicals and some food products. Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps feature a wide opening making them suitable for solids.

  • Ideal for general lab use with solids and powders
  • Provide an excellent moisture barrier, are translucent, and are impact resistant
  • Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping
  • Translucent bottles allow limited viewing of contents

Specifications

Capacity (Metric) 3840 mL
Color Natural
Diameter (Metric) Outer Neck 87 mm
Diameter (Metric) Inner Neck 74 mm
Height (Metric) With Closure 171 mm
Material HDPE
Quantity 4
Sterility Non-sterile
Closure Color White
Neck Finish 89-400
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 168 mm
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 154 mm
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Round
Disposable Reusable
Product Type Round Wide Mouth Bottle
Show More Show Less