missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps
Description
- Ideal for general lab use with solids and powders
- Provide an excellent moisture barrier, are translucent, and are impact resistant
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping
- Translucent bottles allow limited viewing of contents
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Natural |
| Diameter (Metric) Outer Neck | 50 mm |
| Diameter (Metric) Inner Neck | 40 mm |
| Height (Metric) With Closure | 146 mm |
| Material | HDPE |
| Quantity | 24 |
| Sterility | Non-sterile |
| Closure Color | White |
| Neck Finish | 53-400 |
| Show More |