missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Wide Mouth Packer Bottles, Amber, Safety Coated, PV-Lined Lids

Catalog No. 03084183
Change view
Click to view available options
Capacity (Metric):
1000 mL
Quantity:
12/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
03084183 1000 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03084183 Supplier DWK Life Sciences Supplier No. W217965

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ Wide Mouth Packer Bottles, Amber, Safety Coated, PV-Lined Lids are safety-coated wide mouth packer bottles made of USP Type III amber soda-lime glass with white polypropylene polyvinyl-lined caps, ideal for storing light-sensitive samples or dry powders.

  • Made from amber soda-lime glass that conforms to USP Type III requirements
  • Amber glass protects light-sensitive samples or dry powders during storage
  • Wide mouth opening for easy removal of contents
  • Safety coating provides additional protection
  • White polypropylene caps with polyvinyl liner included

Specifications

Capacity (Metric) 1000 mL
Color Amber
Material Borosilicate Glass (Type 3)
Quantity 12/Cs.
Sterility Non-sterile
Closure Color White
Surface Treatment Safety Coated
Closure Included Yes
Graduated No
Mouth Wide
Closure Liner Polyvinyl
Closure Material Polypropylene
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less