missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Wide-Mouth HDPE Packers without Caps: Bulk Pack
GREENER_CHOICE

Catalog No. p-4521684
Change view
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
Closure Size:
38-400 mm
48-400 mm
53-400 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
05712200 120 mL 38-400 mm
05712212 250 mL 48-400 mm
05712213 500 mL 53-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05712200 Supplier Thermo Scientific™ Supplier No. 012 0120BP
Only null left

Choose HDPE wide-mouth packers for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately.

Choose Thermo Scientific™ HDPE Wide-Mouth Packer for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately. The same high quality container component as our assembled HDPE packer, but sold in bulk, without a cap. Pair with the matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.

  • HDPE container, no cap
  • Caps sold separately: 067-series
  • Wide mouth easy filling and sample retrieval
  • Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
  • Economically bulk packed without caps

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Certification Parameters None
Color Natural
Description HDPE Packer
Diameter (English) Inner 1.19 in.
Diameter (English) 1.88 in.
Diameter (Metric) Inner 3.02 cm
Includes Container without cap (sold separately)
Material HDPE
No. per Case 540
Replacement Closure 067-3800WBP
Sterility Non-sterile
Transparency Translucent
Certified None
Level Unprocessed
Volume (English) Brim 4 oz.
Volume (Metric) Brim 135 mL
Certifications/Compliance None
Shape Round
Height (Metric) 953 mm
Height (English) 37.51 in.
Closure Size 38-400 mm
Diameter (Metric) 4.78 cm
Show More Show Less