missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Wide-Mouth HDPE Packers without Caps: Bulk Pack
GREENER_CHOICE

Catalog No. 05712213
Change view
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
Closure Size:
38-400 mm
48-400 mm
53-400 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
05712213 500 mL 53-400 mm
05712200 120 mL 38-400 mm
05712212 250 mL 48-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05712213 Supplier Thermo Scientific™ Supplier No. 0120500BP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose HDPE wide-mouth packers for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately.

Choose Thermo Scientific™ HDPE Wide-Mouth Packer for your general-purpose container needs. Sold in bulk, unassembled and unprocessed, these containers are ready for your own cleaning procedure and assembly, with caps purchased separately. The same high quality container component as our assembled HDPE packer, but sold in bulk, without a cap. Pair with the matching bulk cap (Cat. 067-series) sold separately or another cap of the same finish. Unprocessed and uncertified.

  • HDPE container, no cap
  • Caps sold separately: 067-series
  • Wide mouth easy filling and sample retrieval
  • Recommended for general purpose sampling where cleaning and certification is not required, or ready for your own cleaning and certification procedures
  • Economically bulk packed without caps

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Certification Parameters None
Color Natural
Description HDPE Packer
Diameter (English) Inner 1.75 in.
Diameter (English) 2.79 in.
Diameter (Metric) Inner 4.45 cm
Includes Container without cap (sold separately)
Material HDPE
No. per Case 150
Replacement Closure 067-5300WBP
Sterility Non-sterile
Transparency Translucent
Certified None
Level Unprocessed
Volume (English) Brim 17.7 oz.
Volume (Metric) Brim 524 mL
Height (Metric) 152 mm
Height (English) 5.98 in.
Closure Size 53-400 mm
Diameter (Metric) 71 mm
Capacity (English) 16 oz.
Shape Round
Certifications/Compliance None
Show More Show Less