Learn More
Thermo Scientific™ Wide-Mouth HDPE Packers with Closure

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes.
Supplier: Thermo Scientific™ 1124000
Description
Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes. Thermo Scientific™ Wide-Mouth HDPE Packers enable easy filling and sample retrieval. Available in small quantity lab packs or higher economy bulk packs. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses or unprocessed and ready for your own cleaning procedure.
- HDPE container with white LDPE-lined Polypropylene Cap
- Caps assembled onto containers
- Wide mouth for easy filling and sample retrieval
- Recommended for collecting liquid, semi-liquid and viscous samples
- Available bulk packed for added economy
Certified containers come with the following features:
- Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each container individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
Unprocessed container comes assembled and ready for your own cleaning procedure
Chemical Identifiers
| Natural | |
| HDPE | |
| Translucent | |
| Round | |
| Polypropylene |
| HDPE Packer | |
| Non-sterile | |
| White | |
| Foam/LDPE |
Specifications
| 128 oz., 4000 mL | |
| 128 oz. | |
| Natural | |
| 5.98 in. | |
| 4 | |
| 067-1000WBP | |
| Translucent | |
| White | |
| 134.8 oz. | |
| None | |
| 255 mm | |
| Foam/LDPE | |
| 100-400 mm |
| 4000 mL | |
| None | |
| HDPE Packer | |
| HDPE | |
| Case of 4 | |
| Non-sterile | |
| None | |
| Unprocessed | |
| 3986 mL | |
| Round | |
| 10.03 in. | |
| Polypropylene | |
| 152 mm |