missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Wide-Mouth HDPE Packers with Closure
GREENER_CHOICE

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes.

Supplier:  Thermo Scientific™ 1120500

 View more versions of this product

Catalog No. 05721134


Only null left

Description

Description

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes. Thermo Scientific™ Wide-Mouth HDPE Packers enable easy filling and sample retrieval. Available in small quantity lab packs or higher economy bulk packs. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses or unprocessed and ready for your own cleaning procedure.

  • HDPE container with white LDPE-lined Polypropylene Cap
  • Caps assembled onto containers
  • Wide mouth for easy filling and sample retrieval
  • Recommended for collecting liquid, semi-liquid and viscous samples
  • Available bulk packed for added economy

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

Specifications

Chemical Identifiers

Natural
HDPE
Translucent
Round
Polypropylene
HDPE Packer
Non-sterile
White
Foam/LDPE

Specifications

16 oz., 500 mL
16 oz.
Natural
2.79 in.
HDPE
Case of 24
Non-sterile
None
Unprocessed
524 mL
Round
5.98 in.
Polypropylene
71 mm
500 mL
None
HDPE Packer
Certified containers come with the following features: Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride; Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Each
24
067-5300WBP
Translucent
White
17.7 oz.
None
152 mm
Foam/LDPE
53-400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions