missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ White Micro Weighing Boat
GREENER_CHOICE

Catalog No. 01549754
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01549754 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01549754 Supplier Fisherbrand™ Supplier No. 120836F2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Micro Weight Boat for microbalance weighing and/or distribution of very small amounts of sampling material. The large tabs make the boat easy to use, position and hold, especially with forceps.

  • The large tabs make them easy to use, position and hold, especially with forceps.
  • Inert material enables the boat and contents to be added to solutions to aid 100 percent sample recovery, where protocols allow.
  • Anti-static properties prevent sample retention from static electricity.
  • Small surface area reduces the amount of liquid sample being evaporated.
  • Easy to Handle.
  • Superb Sample Recovery.
  • Ideal for very small volume pipette calibration and checks and micro sampling.

Specifications

Capacity (English) 0.02 oz.
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 0.5 mL
Color White
Disposable Single-use
Material Polystyrene
Shape Round
Sterility Non-sterile
Type Weighing Boat
Edges Large tabs
Quantity 250 Pk.
Temperature Range (English) 14°F to 158°F
Temperature Range (Metric) -10°C to +70°C
Length (English) 1 in.
Length (Metric) 25 mm
Width (English) 0.3 in.
Width (Metric) 6.9 mm
Height (Metric) 7.5 mm
Height (English) 0.3 in.
Depth (Metric) 7.5 mm
Diameter (Metric) Inner Base 15.4 mm
Diameter (Metric) 25 mm
Show More Show Less