missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ White/Tan PTFE/Silicone Septa

Catalog No. 111016287
Change view
Click to view available options
Diameter (Metric) Inner:
8 mm
11 mm
13 mm
16 mm
18 mm
22 mm
Thickness (English):
0.06 in. x 5 mil
0.06 in.
0.09 in.
0.1 in.
0.125 in.
For Use With (Equipment):
15 mL Vial
2 mL Standard Opening Vial
20, 40 or 60 mL Vial
22 mL Vial
4 mL Vial
7 mL Vial
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Thickness (English) For Use With (Equipment)
111016287 16 mm 0.09 in. 15 mL Vial
111020870 22 mm 0.1 in. 20, 40 or 60 mL Vial
111020912 11 mm 0.06 in. 4 mL Vial
111016140 22 mm 0.125 in. 20, 40 or 60 mL Vial
111016338 8 mm 0.06 in. 2 mL Standard Opening Vial
111010683 18 mm 0.06 in. x 5 mil 22 mL Vial
111011144 13 mm 0.06 in. 7 mL Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 111016287 Supplier MilliporeSigma™ Supelco™ Supplier No. 27166
Only null left

May be used in headspace solid-phase microextraction (SPME) (lyophilized aqueous extract)

  • A gas tight and inert nature septa, which is used for high temperature applications during pretreatment and sample oxidation.

Specifications

Diameter (Metric) Inner 16 mm
Color Tan, White
Material PTFE/Silicone
No. per Pack 100
Temperature Range (Metric) Temperature limit 120°C
Thickness (English) 0.09 in.
For Use With (Equipment) 15 mL Vial