missing translation for 'onlineSavingsMsg'
Learn More
Learn More
White Swan™ Jockey™ Ceil Unisex One-Pocket Tops
Supplier: White Swan™ 2200046L
Description
- Banded v-neck design
- Front and back shoulder yoke detailing and top stitching
- Side-seam hem vents for ease of movement
- Length at Size Large = 28.5 in.
Specifications
| Large | |
| Ceil Blue | |
| Tri-blend multi-directional stretch fabric | |
| 42 to 44 in. | |
| 91.44 to 96.52 cm | |
| 72.39 cm |
| Polyester, Rayon, Spandex | |
| V-neck | |
| 1 | |
| 36 to 38 in. | |
| 28.5 in. |