missing translation for 'onlineSavingsMsg'
Learn More

White Swan™ Jockey™ Ceil Unisex One-Pocket Tops

Catalog No. p-4243513
Change view
Click to view available options
Size (English) Chest:
30 to 32 in.
34 to 36 in.
38 to 40 in.
42 to 44 in.
46 to 48 in.
50 to 52 in.
54 to 56 in.
58 to 60 in.
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (English) Waist:
24 to 26 in.
28 to 30 in.
32 to 34 in.
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
Size (Metric) Waist:
101.6 to 106.68 cm
111.76 to 116.84 cm
121.92 to 127 cm
132.08 to 137.16 cm
60.96 to 66.04 cm
71.12 to 76.2 cm
81.28 to 86.36 cm
91.44 to 96.52 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Chest Size Size (English) Waist Size (Metric) Waist
19042867 34 to 36 in. Small 28 to 30 in. 71.12 to 76.2 cm
19042866 30 to 32 in. X-Small 24 to 26 in. 60.96 to 66.04 cm
19042868 38 to 40 in. Medium 32 to 34 in. 81.28 to 86.36 cm
19042869 42 to 44 in. Large 36 to 38 in. 91.44 to 96.52 cm
19042871 50 to 52 in. 2X-Large 44 to 46 in. 111.76 to 116.84 cm
19042873 58 to 60 in. 4X-Large 52 to 54 in. 132.08 to 137.16 cm
19042870 46 to 48 in. X-Large 40 to 42 in. 101.6 to 106.68 cm
19042898 54 to 56 in. 3X-Large 48 to 50 in. 121.92 to 127 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19042867 Supplier White Swan™ Supplier No. 2200046S
Only null left

  • Banded v-neck design
  • Front and back shoulder yoke detailing and top stitching
  • Side-seam hem vents for ease of movement
  • Length at Size Large = 28.5 in.

Specifications

Size Small
Material Polyester, Rayon, Spandex
Color Ceil Blue
Neck Style V-neck
Construction Tri-blend multi-directional stretch fabric
No. of Pockets 1
Size (English) Chest 34 to 36 in.
Size (English) Waist 28 to 30 in.
Size (Metric) Waist 71.12 to 76.2 cm
Length (English) 28.5 in.
Length (Metric) 72.39 cm
Show More Show Less