missing translation for 'onlineSavingsMsg'
Learn More
Learn More
White Swan™ Essentials™ Women's Princess-Style Lab Coats
Knee-length lab coats feature long set-in sleeves and four convenient pockets.
Supplier: White Swan™ 47401W46
Description
- Composition: 80% Polyester, 20% Cotton
- Women's princess cut
- Button closure
- Stain release finish, non-sterile
Specifications
| General Purpose Lab Coat | |
| Women's | |
| White | |
| Reusable | |
| Princess | |
| Stain Release | |
| 52 in. | |
| 132.08 cm | |
| 108 cm | |
| 39.5 in. |
| 2X-Large | |
| Polyester, Cotton | |
| Buttons | |
| Non-sterile | |
| 4 | |
| Set Sleeve | |
| 55 in. | |
| 139.7 cm | |
| Mock belt, single breasted, 5-button front | |
| 100.3 cm |