missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International STN1000 Series Class 100/ISO 5 White Sterile Nitrile Gloves

Catalog No. 19170108
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19170108 2X-Large
19170206 X-Small
19170207 Small
19170105 Medium
19170106 Large
19170107 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19170108 Supplier TechNiGlove International Supplier No. STN1005W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bulk packed, sterile 12 in. nitrile cleanroom gloves are sterilized by gamma irradiation to meet AAMI and ASTM standards.

  • Ambidextrous, sterile, powder free nitrile gloves
  • Bulk packaged for economy
  • Manufactured with white-colored 100% nitrile
  • 12 in. beaded cuff
  • Microtextured fingertips for a secure wet or dry grip
  • Sterilized by gamma irradiation to meet AAMI and ASTM standards
  • Meet requirements for USP 797 and Chemotherapy Drug Applications
  • Class 100

Specifications

Certifications/Compliance AAMI/ASTM
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 2X-Large
Sterility Sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:2004
Model STN1005W
Packaging Type Cleanroom Bagged
Series STN1000W Series
Tensile Strength 12.9 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less