missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ White PTFE/Silicone Septa
Description
- Septa are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis.
- PTFE/Silicone is for use with most organic solvents.
- PTFE/Silicone is not for use with chlorosilanes.
- It has good resealability and can withstand a temperature of 250°C.
Specifications
Specifications
| Diameter (Metric) Inner | 20 mm |
| Color | White |
| Material | PTFE/Silicone |
| No. per Pack | 1000 |
| Temperature Range (Metric) | Temperature limit 250°C |
| Thickness (English) | 0.005 in. |
| For Use With (Equipment) | 20 mm Crimp Seal, 22 mm Cap |