missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ White PTFE/Silicone Septa

Catalog No. 111010762
Change view
Click to view available options
Color:
White
White, Transparent Blue
Diameter (Metric) Inner:
11 mm
16 mm
20 mm
Thickness (English):
0.005 in.
0.067 in.
0.075 in.
0.125 in.
For Use With (Equipment):
20 mm Crimp Seal, 22 mm Cap
4 mL Vial
Screw Top Vial, 4 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Inner Thickness (English) For Use With (Equipment)
111010762 White 20 mm 0.125 in. 20 mm Crimp Seal, 22 mm Cap
111008538 White 20 mm 0.005 in. 20 mm Crimp Seal, 22 mm Cap
111008539 White, Transparent Blue 16 mm 0.067 in. -
111009134 White 11 mm 0.075 in. Screw Top Vial, 4 mL
111011618 White 11 mm 0.075 in. 4 mL Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 111010762 Supplier MilliporeSigma™ Supelco™ Supplier No. 27361
Only null left

Vial septa are available in a variety of materials

  • Septa are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis.
  • PTFE/Silicone is for use with most organic solvents.
  • PTFE/Silicone is not for use with chlorosilanes.
  • It has good resealability and can withstand a temperature of 250°C.

Specifications

Diameter (Metric) Inner 20 mm
Color White
Material PTFE/Silicone
No. per Pack 100
Temperature Range (Metric) Temperature limit 250°C
Thickness (English) 0.125 in.
For Use With (Equipment) 20 mm Crimp Seal, 22 mm Cap