missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Undercounter Refrigerator, Built-In, Solid Door
The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.
$4297.04 - $7476.39
Specifications
| Type | Laboratory Refrigerator |
|---|---|
| Temperature Range | 1°C to 10°C |
| Temperature Sensor | Audible and visual high and low temperature alarms |
| Refrigerant | R600a |
| No. of Doors | 1 |
| Catalog Number | Mfr. No. | Capacity (English) | Door Style | Cabinet Material | Certifications/Compliance | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Door Style | Cabinet Material | Certifications/Compliance | Price | Quantity | ||
|
22-651-240
|
Corepoint Scientific™
PR051WWW0 |
4.6 cu. ft. | Hinged | Aluminum | cUL, UL |
Each for $6,033.21
|
|
||
|
22-651-241
|
Corepoint Scientific™
PR051WWWLH0 |
4.6 cu. ft. | Hinged | Aluminum | UL |
Each for $6,407.58
|
|
||
|
22-651-246
|
Corepoint Scientific™
PR051WWWADA0 |
4.6 cu. ft. | Hinged | Aluminum | ADA, UL |
Each for $6,033.21
|
|
||
|
22-651-247
|
Corepoint Scientific™
PR051WWWADALH0 |
4.6 cu. ft. | Swing | Aluminum | ADA, UL |
Each for $6,407.58
|
|
||
|
22-651-248
|
Corepoint Scientific™
PR051SSS0 |
4.5 cu. ft. | Hinged | Stainless Steel | cUL, UL |
Each for $4,297.04
|
|
||
|
22-651-249
|
Corepoint Scientific™
PR051SSSLH0 |
4.5 cu. ft. | Swing | Aluminum | cUL, UL |
Each for $7,476.39
|
|
||
Description
Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:
- Microcprocessor Temperature Controller
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Digital temperature display
- Keyed door lock
- Adjustable operating temperature range (1°C - 10°C)
- Probe access port
- 2 probes; 1 in air and 1 in glycol bottle
- HFC Free refrigerant
- UL/C-UL listed
- Three year parts and labor warranty
Specifications
| Laboratory Refrigerator | |
| Audible and visual high and low temperature alarms | |
| 1 | |
| Aluminum | |
| Digital Temp Display | |
| Forced Air | |
| Laboratory | |
| Probe access port (3/8 in.) | |
| 3 year parts and labor | |
| Yes | |
| 0.62 m | |
| 1.74 A | |
| 115 V | |
| 60 Hz |
| 1°C to 10°C | |
| R600a | |
| Urethane Foam | |
| Undercounter | |
| No | |
| Microprocessor | |
| Laboratory | |
| White Diamond Series | |
| Cycle | |
| 24.5 in. | |
| 0.6 m | |
| NEMA 5-15 P | |
| 115 V | |
| 1/8 HP |