missing translation for 'onlineSavingsMsg'
Learn More

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator, Built-In, Solid Door

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.

Supplier:  Corepoint Scientific™ PR051SSSLH0

 View more versions of this product

Catalog No. 22-651-249

Only null left
Explore available promotions

Description

Description

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:

  • Microcprocessor Temperature Controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Digital temperature display
  • Keyed door lock
  • Adjustable operating temperature range (1°C - 10°C)
  • Probe access port
  • 2 probes; 1 in air and 1 in glycol bottle
  • HFC Free refrigerant
  • UL/C-UL listed
  • Three year parts and labor warranty
Specifications

Specifications

Laboratory Refrigerator
1°C to 10°C
R600a
1
Aluminum
Urethane Foam
cUL, UL
Digital Temp Display
Stainless Steel
Microprocessor
Laboratory
White Diamond Series
Cycle
Stainless steel undercounter refrigerator built-in, left hinged
24.5 in.
0.85 m
0.55 m
NEMA 5-15 P
115 V
1/8 HP
4.5 cu. ft.
Audible and visual high and low temperature alarms
Swing
Left
Stainless Steel
Aluminum
Undercounter
No
Forced Air
Laboratory
Probe access port (3/8 in.)
3 year parts and labor
4 in.
Yes
0.62 m
0.6 m
1.74 A
115 V
60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions