missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Undercounter Freezer, Built-In, 4.2 Cu. Ft.

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.
Specifications
| Type | Laboratory Freezer |
|---|---|
| Capacity (English) | 4.2 cu. ft. |
| Temperature Range | -15°C to -25°C |
| Temperature Sensor | audible and visual temp alarms |
| No. of Doors | 1 |
| Catalog Number | Mfr. No. | Door Style | Certifications/Compliance | Cabinet Material | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Door Style | Certifications/Compliance | Cabinet Material | Price | Quantity & Availability | |||
22651255
![]() |
Corepoint Scientific™
PF051WWWLH/0M |
Left-hinged | cUL, UL | Aluminum |
N/A
|
|
|||
22651256
![]() |
Corepoint Scientific™
PF051WWWADA/0M |
Hinged | ADA, cUL, UL | Aluminum |
N/A
|
|
|||
22651257
![]() |
Corepoint Scientific™
PF051WWWADALH/0M |
Left-hinged | ADA, cUL, UL | Aluminum |
N/A
|
|
|||
22651258
![]() |
Corepoint Scientific™
PF051SSS/0M |
Hinged | cUL, UL | Aluminum |
N/A
|
|
|||
22651259
![]() |
Corepoint Scientific™
PF051SSSLH/0M |
Left-hinged | cUL, UL | Stainless Steel |
N/A
|
|
|||
Description
Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:
- Microcprocessor Temperature Controller
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Digital temperature display
- Keyed door lock
- Adjustable operating temperature range (-15°C to -25°C)
- Probe access port
- 2 probes; 1 in air and 1 in glycol bottle
- HFC Free refrigerant
- UL/C-UL listed
- Three year parts and labor warranty
Specifications
| Laboratory Freezer | |
| -15°C to -25°C | |
| 1 | |
| Aluminum | |
| Digital Temp Display | |
| Forced Air | |
| Laboratory | |
| 1 probe access port | |
| Built In | |
| 0.62 m | |
| 0.6 m | |
| 1.5 A | |
| 115 V | |
| 60 Hz | |
| R600a |
| 4.2 cu. ft. | |
| audible and visual temp alarms | |
| Urethane Foam | |
| Undercounter | |
| No | |
| Microprocessor | |
| Laboratory | |
| Manual | |
| 24.5 in. | |
| 0.6 m | |
| Keyed door lock | |
| NEMA 5-15 P | |
| 115 V | |
| 1 |