missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Undercounter Freezer, Built-In, 4.2 Cu. Ft.

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.
Supplier: Corepoint Scientific™ PF051WWWADA/0M
Description
Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:
- Microcprocessor Temperature Controller
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Digital temperature display
- Keyed door lock
- Adjustable operating temperature range (-15°C to -25°C)
- Probe access port
- 2 probes; 1 in air and 1 in glycol bottle
- HFC Free refrigerant
- UL/C-UL listed
- Three year parts and labor warranty
Chemical Identifiers
| Laboratory Freezer | |
| -15°C to -25°C | |
| 1 | |
| Aluminum | |
| Digital Temp Display | |
| Forced Air | |
| Laboratory | |
| 1 probe access port | |
| Built In | |
| 0.62 m | |
| 0.6 m | |
| 1.5 A | |
| 115 V | |
| 60 Hz | |
| R600a |
| 4.2 cu. ft. | |
| audible and visual temp alarms | |
| Urethane Foam | |
| Undercounter | |
| No | |
| Microprocessor | |
| Laboratory | |
| Manual | |
| 24.5 in. | |
| 0.6 m | |
| Keyed door lock | |
| NEMA 5-15 P | |
| 115 V | |
| 1 |
Specifications
| Laboratory Freezer | |
| -15°C to -25°C | |
| Hinged | |
| Right | |
| Urethane Foam | |
| White Powder Coated | |
| Undercounter | |
| No | |
| Forced Air | |
| Laboratory | |
| 1 probe access port | |
| Manual | |
| 24.5 in. | |
| 0.81 m | |
| 0.6 m | |
| 1.5 A | |
| 115 V | |
| 60 Hz | |
| 1/8 HP |
| 4.2 cu. ft. | |
| audible and visual temp alarms | |
| 1 | |
| Aluminum | |
| Aluminum | |
| ADA, cUL, UL | |
| Digital Temp Display | |
| White | |
| Microprocessor | |
| Laboratory | |
| Three year parts and labor | |
| Built In | |
| 0.62 m | |
| 0.6 m | |
| Keyed door lock | |
| NEMA 5-15 P | |
| 115 V | |
| 1 | |
| R600a |