missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Countertop Refrigerator, Freestanding, 1 Cu. Ft.

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.
$4,644.42 - $5,554.03
Specifications
| Type | Laboratory Refrigerator |
|---|---|
| Capacity (English) | 1 cu. ft. |
| Refrigerant | R600a |
| No. of Doors | 1 |
| Cabinet Material | Aluminum |
| Catalog Number | Mfr. No. | Door Style | Hinge Side | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Door Style | Hinge Side | Price | Quantity & Availability | ||||
22651232
![]() |
Corepoint Scientific™
PR011WWW/0 |
Solid | Right |
Each for $4,644.42
|
|
||||
22651233
![]() |
Corepoint Scientific™
PR011WWWLH/0 |
Solid | Left |
Each for $5,463.09
|
|
||||
22651234
![]() |
Corepoint Scientific™
PR011WWG/0 |
Glass | Right |
Each for $5,227.64
|
|
||||
22651235
![]() |
Corepoint Scientific™
PR011WWGLH/0 |
Glass | Left |
Each for $5,554.03
|
|
||||
Description
Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:
- Microcprocessor Temperature Controller
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Digital temperature display
- Keyed door lock
- Adjustable operating temperature range (1°C - 10°C)
- Probe access port
- 2 probes; 1 in air and 1 in glycol bottle
- HFC Free refrigerant
- UL/C-UL listed
- Three year parts and labor warranty
Specifications
| Laboratory Refrigerator | |
| R600a | |
| Aluminum | |
| cUL, UL | |
| White | |
| Microprocessor | |
| 3 year parts and labor | |
| 19.25 in. | |
| 0.54 m | |
| 0.44 m | |
| 115 V | |
| 1/8 HP |
| 1 cu. ft. | |
| 1 | |
| White Powder-coated | |
| Countertop | |
| Hot Wall | |
| Laboratory | |
| Cycle | |
| 0.49 m | |
| 0.44 m | |
| NEMA 5-15 P | |
| 60 Hz |